Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

10" Light-Medium Duty Ribbed Tread Semi-Pneumatic Wheel, 440 lb. Load Rating

  • Item # 20PM10
  • Mfr. Model # SV1062808G
  • Catalog Page # N/A
  • UNSPSC # 31162702
10" Light-Medium Duty Ribbed Tread Semi-Pneumatic Wheel, 440 lb. Load Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Semi-Pneumatic Wheel
  • Caster Load Rating Range Light-Medium Duty
  • Tread Ribbed
  • Load Rating 440 lb.
  • Wheel Dia. 10"
  • Wheel Width 3-1/2"
  • Fits Axle Dia. 1/2"
  • Hub Length 3-3/4"
  • Hub Color Silver
  • Tread Color Gray
  • Wheel Bearings Precision Ball
  • Hub Material Steel
  • Bore Dia. 1/2"
  • Non-Marking Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.