Skip Content

TP
GRAINGER APPROVED

Kingpinless Rgd Cstr,4100 lb.,2-1/2 in W

  • Item # 1VJF8
  • My Part #
  • Mfr. Model # 310NX10428RG
  • Catalog Page # N/A
  • UNSPSC # 31162701
Kingpinless Rgd Cstr,4100 lb.,2-1/2 in W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $420.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kingpinless Casters
Towing casters have steel frames and withstand shock from loading on rough, concrete, or uneven floors. Narrow footprint for ergonomic push-pull action.
Nylon Casters
• Glass-filled nylon casters are heat-resistant up to 480° Lightweight casters are designed for high-load capacity

View More

Technical Specs

  • Caster Sub-Type Rigid
  • Caster Load Rating Range Heavy-Duty
  • Load Rating 4100 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 10"
  • Wheel Width 2-1/2"
  • Overall Height 11-1/2"
  • Caster Wheel/Tread Material Nylon
  • Caster Core Material Nylon
  • Wheel Color Black
  • Caster Plate Hole Pattern A
  • Caster Plate Size 4-1/2" x 6-1/4"
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Caster Wheel Bearings Ball
  • Caster Max. Temp. 220 Degrees F
  • Caster Min. Temp. -30 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Crown
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. NX1042812G
  • Durometer 80 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 1/2"
  • Caster Plate Thickness 5/16"
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.