Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

10" Heavy-Duty Kingpinless Swivel Plate Caster, 4400 lb. Load Rating

  • Item # 4W720
  • My Part #
  • Mfr. Model # WSP250PT2PT22
  • Catalog Page # N/A
  • UNSPSC # 31162701
10" Heavy-Duty Kingpinless Swivel Plate Caster, 4400 lb. Load Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $121.00 / each

Web Price $366.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.15 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a narrow footprint for ergonomic push-pull action, this caster withstands shock from loading on rough, concrete, or uneven floors.

View More

Technical Specs

  • Caster Sub-Type Kingpinless Swivel
  • Caster Load Rating Range Heavy-Duty
  • Load Rating 4400 lb.
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Wheel Dia. 10"
  • Wheel Width 3"
  • Overall Height 12-3/8"
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Cast Iron
  • Wheel Color Tan
  • Caster Plate Hole Pattern A
  • Caster Plate Size 6" x 7-7/16"
  • Inside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Outside Bolt Hole Spacing 4-1/2" x 6-1/8"
  • Caster Wheel Bearings Roller
  • Caster Max. Temp. 175 Degrees F
  • Caster Min. Temp. -20 Degrees F
  • Item Plate Caster
  • Non-Marking Yes
  • Number of Wheels 1
  • Standards ICWM
  • Caster Product Group Kingpinless Caster
  • Caster Wheel Shape Standard
  • Caster Frame Material Steel
  • Extended Lead No
  • Replacement Wheel Mfr. No. 250 PT2P
  • Caster Raceway Double Ball
  • Durometer 95 Shore A
  • Core Color Gray
  • Mounting Bolt Dia. 1/2"
  • Caster Plate Thickness 13/32"
  • Frame Finish Enamel
  • Thread Guards No
  • Application Kingpinless Towable Casters
  • Caster Temp. Range Available Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.