Skip Content

TP
TM
GRAINGER APPROVED

10" Heavy-Duty Kingpinless Swivel Plate Caster, 4100 lb. Load Rating

  • Item # 1VJF9
  • My Part #
  • Mfr. Model # 310NX10428SG
  • Catalog Page # 1246
  • UNSPSC # 31162701
Kingpinless Swvl Cstr,4100 lb,2-1/2 in W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $503.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a narrow footprint for ergonomic push-pull action, this caster withstands shock from loading on rough, concrete, or uneven floors.

View More

Technical Specs

  • Item Plate Caster
  • Caster Load Rating Range Heavy-Duty
  • Extended Lead No
  • Wheel Dia. 10"
  • Load Rating 4100 lb.
  • Wheel Width 2-1/2"
  • Overall Height 11-1/2"
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Product Group Kingpinless Caster
  • Caster Sub-Type Kingpinless Swivel
  • Caster Wheel/Tread Material Nylon
  • Inside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Outside Bolt Hole Spacing 3-3/8" x 5-1/4"
  • Replacement Wheel Mfr. No. NX1042812G
  • Caster Wheel Bearings Ball
  • Wheel Color Black
  • Caster Core Material Nylon
  • Caster Plate Hole Pattern A
  • Plate Size 4-1/2" x 6-1/4"
  • Caster Raceway Single Ball
  • Durometer 80 Shore D
  • Core Color Black
  • Mounting Bolt Dia. 1/2"
  • Frame Material Steel
  • Plate Thickness 5/16''
  • Frame Finish Zinc Plated
  • Thread Guards No
  • Application Conveyor Drawn Tow Trucks, Bakery Racks, Production Dollies, Dough Troughs
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -30 Degrees to 220 Degrees F
  • Non-Marking Yes
  • Number of Wheels 1
  • Caster Wheel Shape Crown
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.