Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

10" Caster Wheel, 5500 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4"

  • Item # 5VF53
  • My Part #
  • Mfr. Model # 250 PTTT
  • Catalog Page # N/A
  • UNSPSC # 31162702
10" Caster Wheel, 5500 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Caster Wheel
  • Load Rating 5500 lb.
  • Wheel Dia. 10"
  • Wheel Width 3"
  • Caster Wheel/Tread Material Polyurethane
  • Wheel Color Tan
  • Caster Core Material Cast Iron
  • Hub Length 3-1/2"
  • Fits Axle Dia. 3/4"
  • Spanner Bushing Not Included
  • Core Color Black
  • Caster Wheel Bearings Tapered Roller
  • Durometer 95 Shore A
  • Resistant To Abrasion,Chemicals,Greases,Oils
  • Bore Dia. 3/4"
  • Replacement For Revvo T Series
  • Includes Spanner Bushing
  • Caster Temp. Range Available Yes
  • Caster Temp. Range -22 Degrees to 176 Degrees F
  • Non-Marking Yes
  • Caster Load Rating Range Heavy-Duty
  • Caster Wheel Shape Standard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.