Skip Content

ST
TM
GRAINGER APPROVED

10,500 ft. Plastic Strapping with Smooth, Waxed Finish, Green; Break Strength: 500 lb.

  • Item # 33RZ20
  • My Part #
  • Mfr. Model # 33RZ20
  • Catalog Page # 1670
  • UNSPSC # 31151904
Plastic Strapping,10500 ft. L,18 mil close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $207.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Smooth strapping features a uniform surface for reliable performance to enhance split resistance in machines and with hand tools. Polyester strapping elongates less than polypropylene and retains tension better over a longer period of time. It is nick resistant, and can be sealed with serrated strapping seals, heat welds, or friction welds. High break-strength strapping is an alternative to steel strapping. The dynamic memory allows the strapping to conform to shrinking or settling loads. Recyclable.

View More

Technical Specs

  • Item Plastic Strapping
  • Material Polyester
  • Finish Smooth, Waxed
  • Strap Width 1/2"
  • Length 10,500 ft.
  • Thickness 18 mil
  • Coil Width 6"
  • Core Dia. 16"
  • Break Strength 500 lb.
  • Color Green
  • Application Regular-Duty Application Where Polyester is Required
  • For Use With Mfr. No. VT550L-SET, HSS-4A, ES48SJ
  • Standards ASTM D 3950
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.