Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

#10-32 Machine Screw, Nylon, 1" L, 500 PK

  • Item # 2HY57
  • My Part #
  • Mfr. Model # 011032B100
  • Catalog Page # N/A
  • UNSPSC # 31161504
#10-32 Machine Screw, Nylon, 1" L, 500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Binding
  • Head Type Binding
  • Material Nylon
  • Length 1"
  • Drive Type Slotted
  • Finish Natural
  • Dia./Thread Size #10-32
  • Head Dia. 0.378-0.399"
  • Head Height 0.112-0.123"
  • Temp. Range (F) -40 to 185
  • Tensile Strength (PSI) 165
  • Meets/Exceeds IFI
  • Package Quantity 500
  • System of Measurement Inch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products