Skip Content

DG
GRAINGER APPROVED

#10, PK100

  • Item # 19NT82
  • My Part #
  • Mfr. Model # U38160.019.0004
  • Catalog Page # N/A
  • UNSPSC # 31161807
Fender Washer,Steel,#10,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fender Washer
  • Fits Bolt Sizes #10
  • Thickness 0.047"
  • Temp. (F) -58 Degrees to 302 Degrees
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.