Skip Content

DG
GRAINGER APPROVED

10.00 mil Chemical Resistant Gloves, Yellow, Size L, 12 PK

  • Item # 9XHT3
  • My Part #
  • Mfr. Model # V-10
  • Catalog Page # N/A
  • Catalog Group # E6570
  • UNSPSC # 46181504
10.00 mil Chemical Resistant Gloves, Yellow, Size L, 12 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Unique 10-mil, curved finger design provides both reduced hand fatigue and dexterity. Liquid-tight, light bisque exterior finish gives you a safe grip for wet or dry applications. Outperforms natural rubber and Nitrile in acids, caustics, alcohols, aldehydes, oils and grease. Ideal for intricate assembly, resin application, epoxy lay-up or furniture finishing. Lightly powdered intierior for easy on-off.

View More

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Length Range 12" or less
  • Glove Thickness 10.00 mil
  • Glove Length 10-1/2"
  • Cuff Pinked
  • Lining Unlined
  • Glove Size L
  • Color Yellow
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products