Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

1"x1-3/4" O.D., Flat Washer, Acetal, Not Graded, Plain, PK10

  • Item # 5XU86
  • My Part #
  • Mfr. Model # 5XU86
  • Catalog Page # N/A
  • UNSPSC # 31161807
1"x1-3/4" O.D., Flat Washer, Acetal, Not Graded, Plain, PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Acetal Nonmetallic Flat Washers give you high strength to rival metallic washers, but have a chemical resistance and low moisture absorbency that most metallic washers don't possess. Their 2 flat surfaces distribute the force/stress of a nut or bolt and also help to reduce friction and heat during the installation of a threaded fastener.

View More

Technical Specs

  • Item Flat Washer
  • Flat Washer Type Flat Washer
  • Washer Basic Material Acetal
  • System of Measurement Inch
  • Washer Material Grade Not Graded
  • Fastener Finish Plain
  • Fits Bolt Sizes 1"
  • Washer Inside Dia. 1-1/32"
  • Washer Outside Dia. 1-3/4"
  • Thickness 0.062"
  • Thickness Tolerance +/-0.005"
  • Temp. (F) 210 Degrees
  • Color White
  • Application Wear Resistant
  • Washer Standards N/A
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.