Skip Content

DG
GRAINGER APPROVED

85" Silver Wire Shelf Post, Stainless Steel Finish, Leveling Feet Included: Yes

  • Item # 5GTE7
  • My Part #
  • Mfr. Model # 5GTE7
  • Catalog Page # N/A
  • UNSPSC # 56111906
85" Silver Wire Shelf Post, Stainless Steel Finish, Leveling Feet Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wire Shelf Post
  • Wire Shelving Material Stainless Steel
  • Post Height 85"
  • Post Width 1"
  • Leveling Feet Included Yes
  • Color Silver
  • Wire Shelving Finish Stainless Steel
  • For Use With 2KPW4, 2KRC1, 2KPW5, 2KRC2, 2KPW6, 2KRC3
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.