Skip Content

DG
GRAINGER APPROVED

1 ft. 6" High Speed HDMI Cable, Yellow; For Use With Audio-Visual Equipment

  • Item # 5YMH2
  • My Part #
  • Mfr. Model # 3947
  • Catalog Page # N/A
  • UNSPSC # 26121616
1 ft. 6" High Speed HDMI Cable, Yellow; For Use With Audio-Visual Equipment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item HDMI Cable
  • Cable Type High Speed
  • Color Yellow
  • Length 1 ft. 6"
  • Jacket Material PVC
  • Connector Type HDMI Male/HDMI Male
  • Conductor Size 28 AWG
  • For Use With Audio-Visual Equipment
  • Features 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores
  • Number of Cables 1
  • Shielding Triple Shielded Level, EMI Shielding
  • Conductor Material Tin-Plated Copper
  • Standards UL/CSA ROHS compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products