Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

1" Steel Sheeter/Polebarn Screw with Hex Washer Head Type and 1000 Hour Ceramic Coat Finish

  • Item # 5JUT7
  • My Part #
  • Mfr. Model # 5JUT7
  • Catalog Page # N/A
  • UNSPSC # 31161507
1" Steel Sheeter/Polebarn Screw with Hex Washer Head Type and 1000 Hour Ceramic Coat Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheeter/Polebarn Screw
  • Type Sheet Metal Screw with Steel Backed EPDM Washer
  • Head Type Hex Washer
  • System of Measurement Inch
  • Thread Size #10
  • Head Color White
  • Length 1"
  • Material Steel
  • Finish 1000 Hour Ceramic Coat
  • Drive Type Hex
  • Driver Size 1/4"
  • Head Dia. 0.348"
  • Head Height 0.170"
  • Hex Width 0.250"
  • Washer O.D. 0.500 - 0.470"
  • Application For Attaching Metal to Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products