Skip Content

WG
GRAINGER APPROVED

#1 Square Recess Torsion Bit, 1/4" Hex Power Drive

  • Item # 3UNJ3
  • My Part #
  • Mfr. Model # 3UNJ3
  • Catalog Page # N/A
  • UNSPSC # 27112814
Torsion Bit,SAE,1/4",Hex Power Drive,#1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdriver Bits

Technical Specs

  • Item Torsion Bit
  • Application - Tools Impact
  • Screwdriver Bit Style Square Recess
  • Bit Style Square Recess
  • Fastening Tool Tip Size #1
  • Shank Style Hex Power Drive
  • Hex Shank Size 1/4"
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Overall Bit Length 2"
  • SAE or Metric SAE
  • Fastening Tool Item Torsion Bit
  • Finish Unfinished
  • Impact Rated No
  • For Use With Power Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None