Skip Content

DV
GRAINGER APPROVED

1" Nylon Socket Set Screw with Natural Finish; PK50

  • Item # 2HB24
  • My Part #
  • Mfr. Model # 0162511T100
  • Catalog Page # N/A
  • UNSPSC # 31161505
1" Nylon Socket Set Screw with Natural Finish; PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Socket Set Screw
  • Material Nylon
  • Finish Natural
  • System of Measurement Inch
  • Thread Size 5/8-11
  • Point Type Flat
  • Point Material Nylon
  • Drive Type Hex Socket
  • Drive Size 5/16"
  • Decimal Equivalent 0.625"
  • Overall Length 1"
  • Head Width 5/8"
  • Temp. Range (F) -40 to 185
  • Class 2A/2B
  • Meets IFI
  • Package Quantity 50
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products