Skip Content

DG
GRAINGER APPROVED

1" Nylon Retaining Spacer, Natural; PK10

  • Item # 3XYW5
  • My Part #
  • Mfr. Model # 13SPRT120
  • Catalog Page # N/A
  • UNSPSC # 31161816
1" Nylon Retaining Spacer, Natural; PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Retaining Spacer
  • Material Nylon
  • Inside Dia. 0.375"
  • Retaining Rib Dia. 0.234"
  • Outside Dia. 1/2"
  • Length 1"
  • Inside Dia. Tolerance +0.010"
  • Outside Dia. Tolerance +/-0.005"
  • Length Tolerance +/-0.005"
  • Color Natural
  • Temp. Range (F) 185
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products