Skip Content

NC
TM
GRAINGER APPROVED

1" Marutex Self Drilling Screw with Hex Washer Head Type and Plain Finish

  • Item # 3LHF3
  • My Part #
  • Mfr. Model # X12100HDUM-G1M
  • Catalog Page # N/A
  • UNSPSC # 31161507
Drilling Screw,#12-14x1 In,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $595.00 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Self Drilling Screw
  • Type Self Drilling
  • Head Type Hex Washer
  • System of Measurement Inch
  • Thread Size #12-14
  • Head Color Standard
  • Length 1"
  • Material Marutex
  • Finish Plain
  • Drive Type Hex Washer
  • Driver Size 5/16"
  • Head Dia. 0.417"
  • Head Height 0.228"
  • Hex Width 0.305 to 0.312"
  • Washer O.D. 0.415"
  • Drill Point Size #3
  • Drill Point Length 0.353"
  • Application For Attaching A Variety Of Materials To Steel Studs Up To 0.209"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.