Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

1" Hardened Steel Self-Piercing Screw with Hex Washer Head Type and Zinc-Plated Finish, 715 PK

  • Item # 1NB61
  • My Part #
  • Mfr. Model # 1NB61
  • Catalog Page # N/A
  • UNSPSC # 31161506
1" Hardened Steel Self-Piercing Screw with Hex Washer Head Type and Zinc-Plated Finish, 715 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self-Piercing Screw
  • Head Type Hex Washer
  • Material Hardened Steel
  • Finish Zinc-Plated
  • System of Measurement Inch
  • Size #10
  • Length 1"
  • Drive Type Slotted Hex
  • Driver Size 1/4"
  • Head Height 0.110"
  • Application For Thin Metal and Duct Work
  • Package Quantity 715
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products