Skip Content

DG
GRAINGER APPROVED

1" Carbon Steel Plow Bolt with Plain Finish; PK50

  • Item # 1CFG8
  • My Part #
  • Mfr. Model # 1CFG8
  • Catalog Page # N/A
  • UNSPSC # 31161611
1" Carbon Steel Plow Bolt with Plain Finish; PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • System of Measurement Inch
  • Item Plow Bolt
  • Plow Bolt Type Square Neck Plow Bolt
  • Head Type - Plow Bolts #3 Flat
  • Basic Material Carbon Steel
  • Material Grade Grade 5
  • Fastener Finish Plain
  • Dia./Thread Size 3/8"-16
  • Fastener Length 1"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards SAE J-429
  • Head Style Countersunk
  • Head Dia. 0.708"
  • Head Height 0.312"
  • Head Angle (Deg.) 80
  • Square Width 0.387"
  • Tensile Strength (PSI) SAE J 429
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products