C3
GRAINGER APPROVED

1" Black Steel Pipe, 3 ft. Overall Pipe Length, Non-Threaded, Welded, Pipe Schedule 40

  • Item # 1CPY4
  • My Part #
  • Mfr. Model # 585-360LSGR
  • Catalog Page # N/A
  • UNSPSC # 40142104
1" Black Steel Pipe, 3 ft. Overall Pipe Length, Non-Threaded, Welded, Pipe Schedule 40 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Welded Black Steel Schedule 40 Unthreaded Pipe

• Max. pressure: 150 psi WOG at 366°F
Can be custom threaded to meet specific requirements or welded for a strong, leak-resistant seal. Use in industrial applications with air, oil, natural gas, or steam.
Maximum pressure in accordance with ASME B31.3 Process Piping Code. Meet ASTM A-53-A/API-5LA standards.
Note: Pipes must be used with properly rated fittings.

View More

Technical Specs

  • Item Pipe
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Pipe Schedule 40
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Size - Nominal 1"
  • Overall Pipe Length 3 ft.
  • Max. Pressure 150 psi @ 366 Degrees F
  • Max. Steam Pressure 1315 psi WSP @ 650 Degrees F
  • Wall Thickness 1/8"
  • Outside Dia. 1-5/16"
  • Standards ASTM A-53-A / API-5LA
  • Metal Detectable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.