Skip Content
C3
TM
GRAINGER APPROVED

1/8" x 6" Red Brass Nipple, Pipe Nipple

  • Item # 4TJP6
  • My Part #
  • Mfr. Model # 4TJP6
  • Catalog Page # N/A
  • UNSPSC # 40142318
Nipple, 1/8 x 6 In L, Red Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Schedule 40 Red Brass BSPT Pipe Nipples

• Max. pressure: 200 psi Temp. range: -20° to 400°F
Resist corrosion caused by water, heat, saltwater, acids, minerals, and soils. BSPT connections. For water, oil, natural gas, and steam applications.
Material meets ASTM B43 standards. Dimensions meet ASTM B687 standards.

View More

Technical Specs

  • Item Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40
  • Pipe Size - Nominal 1/8"
  • Overall Pipe Length 6"
  • Material - Pipe Red Brass
  • Pipe Thread Type MBSPT x MNPT
  • Outside Dia. 13/32"
  • Temp. Range -20 To 400 Degrees F
  • Pressure (PSI) 200
  • Standards ASTM B687, ANSI B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.