Skip Content

TP
GRAINGER APPROVED

1"-8 Tooth Washer Lock Nut, Black Oxide Steel, Right Hand, EA1

  • Item # 2JHN1
  • My Part #
  • Mfr. Model # Z0289
  • Catalog Page # N/A
  • UNSPSC # 31161716
Lock Nut,1-8,Steel,Black Oxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Black Oxide Thumb Locknuts
• Rockwell hardness: C50 to C60
Knurled, round nuts can be finger-tightened, even when wet or greasy. Holes drilled into the head allow a handle to be inserted for applications that require extra torque. Flanged bottom stands nuts off the surface. Steel.

View More

Technical Specs

  • Item Lock Nut
  • Nut Style Tooth Washer Lock Nut
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Black Oxide
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Dia./Thread Size 1"-8
  • Width Across Flats 2"
  • Nut Height 9/16"
  • Flange Dia. 1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.