Skip Content

WG
GRAINGER APPROVED

5" Steel Structural Bolt, 1-8 Dia/Thread Size, 10 PK

  • Item # 1TU37
  • My Part #
  • Mfr. Model # 1TU37
  • Catalog Page # N/A
  • UNSPSC # 31161614
Structural Bolt,1-8x5 In L,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $23.11 / pkg. of 10

Web Price $103.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.1 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • System of Measurement Inch
  • Item Structural Bolt
  • Structural Bolt Type Structural Bolt
  • Basic Material Steel
  • Fastener Finish Plain
  • Dia./Thread Size 1-8
  • Fastener Length 5"
  • Fastener Thread Type UNC (Coarse)
  • Fastener Industry Standards ASTM A490 Type 1
  • Thread Length 1-3/4"
  • Fastener Thread Direction Right Hand
  • Head Dia. 1-5/8"
  • Head Height 39/64"
  • Tensile Strength (PSI) 150,000
  • Rockwell Hardness C33 to C38
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.