Skip Content

TP
GRAINGER APPROVED

1-7/8"x2-7/8" O.D., Machinery Bushing Washer, Steel, Low Carbon, Plain, PK10

  • Item # 5MXD0
  • My Part #
  • Mfr. Model # 5MXD0
  • Catalog Page # N/A
  • UNSPSC # 31171606
Bushing,1-7/8" Bolt,St,2-7/8" OD,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.40 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.78 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Machinery bushing washers feature 2 flat surfaces for distributing the force/stress of a nut or bolt, and help reduce friction and heat during the installation of a threaded fastener. 14 ga.

View More

Technical Specs

  • Item Machinery Bushing
  • Flat Washer Type Machinery Bushing Washer
  • Washer Basic Material Steel
  • System of Measurement Inch
  • Washer Material Grade Low Carbon
  • Fastener Finish Plain
  • Fits Bolt Sizes 1-7/8"
  • Washer Inside Dia. 1-7/8"
  • Washer Outside Dia. 2-7/8"
  • Thickness 0.0747"
  • Thickness Tolerance 0.068/0.082"
  • Washer Standards N/A
  • Package Quantity 10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.