Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

1-5/8" Steel Tile Board Screws with Wafer Head Type; PK134

  • Item # 1ME74
  • My Part #
  • Mfr. Model # 1ME74
  • Catalog Page # N/A
  • UNSPSC # 31161509
1-5/8" Steel Tile Board Screws with Wafer Head Type; PK134 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tile Board Screws
• Ceramic-coated steel construction resists rust Use #2 Phillips driver
Thread-forming cement board screws attach backerboard to wood substrate in ceramic tile installations.

View More

Technical Specs

  • Item Tile Board Screws
  • Type Sharp Point
  • Head Type Wafer
  • System of Measurement Inch
  • Size #8
  • Length 1-5/8"
  • Point Type Sharp
  • Material Steel
  • Finish Ceramic
  • Thread Length 1-5/8"
  • Thread Type High-Low
  • Drive Phillips
  • Driver Size #2
  • Head Dia. 0.389"
  • Head Height 0.135"
  • Application For Attaching Tile Board to Wood Sub-Straight
  • Package Quantity 134
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products