Skip Content
WG
TM
GRAINGER APPROVED

1-5/16" x 1-1/2" Stainless Steel Shelf S Hook, Silver; PK8

  • Item # 5GRR0
  • My Part #
  • Mfr. Model # 5GRR0
  • Catalog Page # 1497
  • UNSPSC # 56111906
Shelf S Hook,1-5/16 in.,SS,PK8 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shelf S Hook
  • Height 1-1/2"
  • Width 1-5/16"
  • Material Stainless Steel
  • Color Silver
  • Finish Natural
  • For Use With All Wire Shelving
  • Standards NSF
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products