Skip Content

DV
GRAINGER APPROVED

1/4" x 4" Brass TOE Nipple, Pipe Nipple

  • Item # 1CNZ8
  • My Part #
  • Mfr. Model # 1CNZ8
  • Catalog Page # N/A
  • UNSPSC # 40142318
TOE Nipple,1/4 In Pipe Sz,4 In L, Brass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brass Pipe

Product Details

Brass TOE Nipples

• Max. pressure: 200 psi Temp. range: -20° to 400°F
Threaded on 1 end for easy connection; other end is plain, nonthreaded, for welding or brazing. Cast-brass, seamless construction ensures smooth interior. For air, water, oil, or natural gas applications.
Material meets ASTM B43 standards. Dimensions meet ASTM B687 standards.

View More

Technical Specs

  • Item TOE Nipple
  • Pipe Connection Type Threaded On One End
  • Pipe Type Pipe Nipple
  • Pipe Schedule 40
  • Pipe Size - Nominal 1/4"
  • Overall Pipe Length 4"
  • Material - Pipe Brass
  • Pipe Thread Type MNPT
  • Outside Dia. 9/16"
  • Temp. Range -20 Degrees to 400 Degrees F
  • Pressure (PSI) 200
  • Standards ASTM B687, ANSI B1.20.1, and NSF 61 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).