Skip Content

DV
GRAINGER APPROVED

1/4" x 1/8" Hex Elbow with FNPT Fitting Connection Type and 3000 psi Max. Pressure

  • Item # 4CCT2
  • My Part #
  • Mfr. Model # 4CCT2
  • Catalog Page # N/A
  • UNSPSC # 40142317
1/4" x 1/8" Hex Elbow with FNPT Fitting Connection Type and 3000 psi Max. Pressure close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Design allows you to easily install and remove this GRAINGER APPROVED hex elbow with a just a socket wrench. Fitting features an angular coolant path that allows connecting fittings to be torqued tight without blocking off the flow. Elbow require a much smaller clearance diameter than standard pipe elbows making it ideal for installation in tight spaces.

View More

Technical Specs

  • Item Hex Elbow
  • Pipe Fitting Material Carbon Steel
  • Pipe Size - Pipe Fitting 1/4" x 1/8"
  • Fitting Connection Type FNPT
  • Standards SAE, NPTF
  • Fitting Length 1-1/4"
  • Max. Pressure 3000 psi
  • Hex Size 3/4"
  • Temp. Range -65 Degrees to 500 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  •