Skip Content

DV
GRAINGER APPROVED

1/4" Spring Return Pneumatic Actuated Ball Valve, 3-Piece

  • Item # 3MTA4
  • My Part #
  • Mfr. Model # SV13SER1765
  • Catalog Page # N/A
  • UNSPSC # 40141607
Ball Valve,Pneumatic Actuated,1/4 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Pneumatic Actuated Ball Valve
  • Body Material Carbon Steel
  • Body Style Inline
  • Valve Structure 3-Piece
  • Pipe Size 1/4"
  • Connection Type FNPT
  • Port Full
  • Max. Pressure 1000 psi WOG, 100 psi Steam
  • Required Pressure 40 psi
  • Max. Inlet Pressure 145 psi
  • Temp. Range 0 Degrees to 300 Degrees F
  • Ball Material 316 Stainless Steel
  • Seat Material TFM
  • Stem Material 316 Stainless Steel
  • Body Seal Material PTFE
  • Operation Spring Return
  • Mount Direct
  • Standards ASTM A216
  • Ball Valve Product Group Actuated
  • Valve Basic Body Material Carbon Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms