Skip Content
DV
TM
GRAINGER APPROVED

1/4" Brass Square Standoff with 5/16-18 Screw Size, Yellow

  • Item # 5GKN9
  • My Part #
  • Mfr. Model # ZA0340-BR3
  • Catalog Page # N/A
  • UNSPSC # 31161816
Standoff,Sq,Br,5/16-18,3/4x1/4,Pk2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Square Standoff
  • Type Female
  • Material Brass
  • Finish Clear US3
  • Screw Size 5/16-18
  • Square 3/4"
  • Length 1/4"
  • Thread Depth 1/4"
  • Square Tolerance +0.000/-0.025"
  • Length Tolerance +/-0.010"
  • Color Yellow
  • Tensile Strength (PSI) 55,000
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products