WV
GRAINGER APPROVED

1/4" Black Steel Nipple, 6" Overall Pipe Length, Threaded On One End, Welded, Pipe Schedule 80

  • Item # 1CPK4
  • My Part #
  • Mfr. Model # 1CPK4
  • Catalog Page # N/A
  • UNSPSC # 40142318
1/4" Black Steel Nipple, 6" Overall Pipe Length, Threaded On One End, Welded, Pipe Schedule 80 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.04 / each

Web Price $7.15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.27 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Black Steel Schedule 80 Welded TOE Nipples

• Max. pressure: 300 psi WOG at 550°F in accordance with ASME B31.3 Process Piping Code
Threaded on 1 end for easy connection; opposite end is unthreaded for welding a permanent, leak-resistant bond. Use with air, oil, natural gas, and steam in industrial applications.
Meet ASTM A-53, A733, and ANSI/ASME B1.20.1.
Note: Nipples must be used with properly rated fittings.

View More

Technical Specs

  • Item Nipple
  • Pipe Connection Type Threaded On One End
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Seamless/Welded Welded
  • Material - Pipe Black Steel
  • Pipe Weld Type Electric Resistance Weld
  • Pipe Size - Nominal 1/4"
  • Overall Pipe Length 6"
  • Pipe Thread Type MNPT
  • Max. Pressure 300 psi @ 550 Degrees F
  • Max. Steam Pressure 3729 psi WSP @ 650 Degrees F
  • Wall Thickness 5/64"
  • Outside Dia. 17/32"
  • Standards ASTM A-53, A733, ASNI/ASME B1.20.1
  • Metal Detectable Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.