Skip Content
NC
TM
GRAINGER APPROVED

1/4"-28 Cap Nut, Plain Finish, Stainless Steel 316, EA1

  • Item # 6RA30
  • Mfr. Model # CPB007
  • Catalog Page # 2137
  • UNSPSC # 31161705
1/4"-28 Cap Nut, Plain Finish, Stainless Steel 316, EA1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4.17 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This acorn nut features 316 stainless steel construction, with a minimum of 2% molybdenum for superior corrosion resistance. The stainless steel helps it resist corrosion and maintain its strength at high tolerances. The inclusion of molybdenum helps to increase its corrosion resistance. It is nonmagnetic and features a Rockwell hardness rating of B80/90.

View More

Technical Specs

  • Item Cap Nut
  • Nut Style Cap Nut
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Dia./Thread Size 1/4"-28
  • Fastener Thread Depth 1/4"
  • Material Grade 316
  • Width Across Flats 7/16"
  • Nut Height 15/32"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.