Skip Content

DG
GRAINGER APPROVED

1/4"-20 Machine Screw, Brass, 1" L, 100 PK

  • Item # 2FB19
  • My Part #
  • Mfr. Model # 116063-PG
  • Catalog Page # N/A
  • UNSPSC # 31161504
1/4"-20 Machine Screw, Brass, 1" L, 100 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Flat
  • Head Type Flat
  • Material Brass
  • Length 1"
  • Drive Type Slotted
  • Finish Plain
  • Dia./Thread Size 1/4"-20
  • Head Dia. 0.477"
  • Head Height 0.153"
  • Head Angle (Deg.) 82
  • Meets/Exceeds ASME B18.6.3
  • Package Quantity 100
  • System of Measurement Inch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products