Navigation Menu New

Access My Account, Order History, Lists and more here.

31JU90 U51122.025.0062 UNSPSC # 31161504

1/4"-20 Machine Screw, Pan, Phillips, 18-8 (304) Stainless Steel, Plain, 5/8 in Length, PK 50

  • Item # 31JU90
  • Mfr. Model # U51122.025.0062
  • UNSPSC # 31161504
  • Catalog Page # 2099 2099
Country of Origin Varies. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

1/4"-20 Machine Screw, Pan, Phillips, 18-8 (304) Stainless Steel, Plain, 5/8 in Length, PK 50

  • Item # 31JU90
  • Mfr. Model # U51122.025.0062
  • UNSPSC # 31161504
  • Catalog Page # 2099 2099
Country of Origin Varies. Country of Origin is subject to change.

Technical Specs

  • Item Machine Screw
  • Machine Screw Head Type Pan
  • Head Type Pan
  • Material 18-8 (304) Stainless Steel
  • Length 5/8 in
  • Drive Type Phillips
  • Finish Plain
  • Dia./Thread Size 1/4"-20
  • Driver Size #3
  • Head Dia. 0.473 to 0.492 in
  • Head Height 0.162 to 0.175 in
  • Tensile Strength (PSI) 60,000 psi
  • Meets/Exceeds B18.6.3
  • Package Quantity 50
  • System of Measurement Inch
Back to Top