C3
GRAINGER APPROVED

7/16"-14 Carbon Steel Square Neck Plow Bolt, Grade 5, 1-3/4"L, Zinc Plated Finish, 25 PK

  • Item # 1CFP2
  • My Part #
  • Mfr. Model # 1CFP2
  • Catalog Page # N/A
  • UNSPSC # 31161611
7/16"-14 Carbon Steel Square Neck Plow Bolt, Grade 5, 1-3/4"L, Zinc Plated Finish, 25 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16.50 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.6 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Square Neck Plow Bolts feature large, countersunk heads with short, square necks that help in preventing the bolts from turning as the nuts are tightened. Use on heavy equipment. Grade 5 Steel bolts are hardened, yet more malleable than Grade 8, allowing them to withstand shear force.

View More

Technical Specs

  • System of Measurement Inch
  • Item Plow Bolt
  • Plow Bolt Type Square Neck Plow Bolt
  • Head Type - Plow Bolts #3 Flat
  • Basic Material Carbon Steel
  • Material Grade Grade 5
  • Fastener Finish Zinc Plated
  • Dia./Thread Size 7/16"-14
  • Fastener Length 1-3/4"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Head Style Countersunk
  • Head Dia. 0.826"
  • Head Height 0.364"
  • Head Angle (Deg.) 80
  • Square Width 0.450"
  • Tensile Strength (PSI) SAE J 429, SAE J 995
  • Includes Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.