Navigation Menu New

Access My Account, Order History, Lists and more here.

1RB40 114114-500-SS UNSPSC # 31161501

GRAINGER APPROVED

Grainger Choice Product

1/2 in 18-8 Stainless Steel Captive Panel Screw with 4-40 Thread Size and Knurled Head Type

  • Item # 1RB40
  • Mfr. Model # 114114-500-SS
  • UNSPSC # 31161501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

1/2 in 18-8 Stainless Steel Captive Panel Screw with 4-40 Thread Size and Knurled Head Type

  • Item # 1RB40
  • Mfr. Model # 114114-500-SS
  • UNSPSC # 31161501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Captive Panel Screw
  • Head Type Knurled
  • Material 18-8 Stainless Steel
  • Finish Passivated
  • Thread Size 4-40
  • Length 1/2 in
  • Thread Length 5/32 in
  • Head Dia. 0.183 in
  • Head Height 0.112 in
  • Drive Type Socket
  • Driver Size 3/32 in
  • Package Quantity 5
  • System of Measurement Inch
Back to Top