Skip Content

DV
GRAINGER APPROVED

1/2" dia. Polyester Arborist Climbing Rope, Red/Yellow Checker, 600 ft.

  • Item # 20TL70
  • My Part #
  • Mfr. Model # 20TL70
  • Catalog Page # 1099
  • UNSPSC # 31151502
1/2" dia. Polyester Arborist Climbing Rope, Red/Yellow Checker, 600 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ropes

Product Details

Low-stretch, 32-strand braid Kernmantle polyester climbing rope is suitable for arborist climbing.

The polyester yarns can absorb shock loads and resist abrasion. The yarns also resist rot, mildew, oils, gasoline, grease, UV rays, and most chemicals. Does not lose strength when wet.

View More

Technical Specs

  • Rope Item Climbing Rope
  • Rope Sub-Category Arborist
  • Rope Dia. 1/2"
  • Rope Material Polyester
  • Rope Strand Count 32
  • Rope Length 600 ft.
  • Working Load Limit 820 lb.
  • Rope Core Strand Count 14
  • Rope Construction Diamond Braid
  • Tensile Strength 8200 lb.
  • Rope Core Yes
  • Color Red/Yellow Checker
  • Min. Breaking Strength (MBS) 8200 lb.
  • Rope Type Static
  • Package Type Spool
  • Carrying Weight 44.29 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None