Skip Content

DG
TM
GRAINGER APPROVED

1/2"W x 3635 ft. Steel Strapping; Breaking Strength: 1275 lb.

  • Item # 38RY52
  • My Part #
  • Mfr. Model # 38RY52
  • Catalog Page # 1673
  • UNSPSC # 31151901
Steel Strapping,3635 ft. L,1275 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This strong, cold-rolled steel strapping is painted and waxed to improve tension around loads. Oscillated wound strapping is wound uniformly and tightly back and forth across the 2-1/2" width of the coil.

View More

Technical Specs

  • Item Steel Strapping
  • Thickness 0.017"
  • Length 3635 ft.
  • Coil Width 26-1/2"
  • Wind MW
  • Breaking Strength 1275 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products