Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

1/2" Marutex Self Drilling Screw with Hex Washer Head Type and Plain Finish

  • Item # 3LHD7
  • My Part #
  • Mfr. Model # X08050HDUM-G1M
  • Catalog Page # N/A
  • UNSPSC # 31161507
1/2" Marutex Self Drilling Screw with Hex Washer Head Type and Plain Finish close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self Drilling Screw
  • Type Self Drilling
  • Head Type Hex Washer
  • System of Measurement Inch
  • Thread Size #8-18
  • Head Color Standard
  • Length 1/2"
  • Material Marutex
  • Finish Plain
  • Drive Type Hex Washer
  • Driver Size 1/4"
  • Head Dia. 0.334"
  • Head Height 0.152"
  • Hex Width 0.245 to 0.250"
  • Washer O.D. 0.340"
  • Drill Point Size #3
  • Drill Point Length 0.251"
  • Application For Attaching A Variety Of Materials To Steel Studs Up To 0.142"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.