TP
GRAINGER APPROVED

1/2"-13, Steel Hex Head Cap Screw, 316, 1-3/4"L, Plain Finish, 1 EA

  • Item # 420N75
  • My Part #
  • Mfr. Model # ZS61612C28
  • Catalog Page # N/A
  • UNSPSC # 31161501
1/2"-13, Steel Hex Head Cap Screw, 316, 1-3/4"L, Plain Finish, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.77 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Hex Head Cap Screws feature hexagonal heads for socket or wrench tightening. They also feature 316 Stainless Steel construction, which offers high resistance to pitting corrosion and is ideal for use in marine environments.

View More

Technical Specs

  • Item Hex Head Cap Screw
  • System of Measurement Inch
  • Cap Screw Type Hex Head Cap Screw
  • Basic Material Steel
  • Material Grade 316
  • Fastener Finish Plain
  • Dia./Thread Size 1/2"-13
  • Fastener Length 1-3/4"
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Style Partially Threaded
  • Fastener Industry Standards ASME B18.2.1
  • Head Type Standard
  • Min. Thread Length 1-1/4"
  • Head Height 3/4"
  • Head Width 1/2"
  • Tensile Strength 85,000 psi
  • Rockwell Hardness BHN250
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.