Skip Content

DG
GRAINGER APPROVED

2-1/4" Steel Structural Bolt with Nut, A325 Type 1, 1/2-13 Dia/Thread Size, 10 PK

  • Item # 1RU76
  • My Part #
  • Mfr. Model # 1RU76
  • Catalog Page # N/A
  • UNSPSC # 31161614
2-1/4" Steel Structural Bolt with Nut, A325 Type 1, 1/2-13 Dia/Thread Size, 10 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • System of Measurement Inch
  • Item Structural Bolt with Nut
  • Structural Bolt Type Structural Bolt with Nut
  • Basic Material Steel
  • Material Grade A325 Type 1
  • Fastener Finish Hot Dipped Galvanized
  • Dia./Thread Size 1/2-13
  • Fastener Length 2-1/4"
  • Fastener Thread Type UNC (Coarse)
  • Thread Length 1"
  • Head Dia. 7/8"
  • Head Height 5/16"
  • Tensile Strength (PSI) 120,000
  • Rockwell Hardness C25 to C34
  • Includes Heavy Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products