Skip Content

DG
TM
GRAINGER APPROVED

1/2"-10x6", Threaded Rod, Steel, Low Carbon, Zinc Plated, Package Quantity 7

  • Item # 33H256
  • My Part #
  • Mfr. Model # STDG2ZP12106
  • Catalog Page # N/A
  • UNSPSC # 31161618
Threaded Rod, Carbon Steel,1/2-10x6,PK7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Acme threaded rod is for quick assembly and adjustments. You can customize rod length with a hacksaw or a band saw.

View More

Technical Specs

  • Item Threaded Rod
  • System of Measurement Inch
  • Basic Material Steel
  • Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 1/2"-10
  • Overall Length 6"
  • Fastener Thread Type ACME
  • Color Zinc Clear
  • Thread Class 2G
  • Yield Strength (PSI) 57,000
  • Tensile Strength 74,000
  • Rockwell Hardness B80 to 100 Hr.
  • Meets/Exceeds SAE J429-11, ASME B1.5
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms