DG
GRAINGER APPROVED

1/16" Carbide Bur, Cylindrical Flat End, End Cut, Single Cut, SB-41

  • Item # 19D664
  • My Part #
  • Mfr. Model # 19D664
  • Catalog Page # 2296
  • UNSPSC # 23172001
1/16" Carbide Bur, Cylindrical Flat End, End Cut, Single Cut, SB-41 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Ideal for removing excess material and sharp edges, this carbide bur can be used on a variety of difficult-to-machine materials.

View More

Technical Specs

  • Item Carbide Bur
  • Shape Cylindrical Flat End, End Cut
  • Cutter Dia. 1/16"
  • Shank Size 1/8"
  • Overall Length 1-1/2"
  • Length of Cut 1/4"
  • Cutting Edge Type Single Cut
  • Max. RPM 60000-75000
  • Shank Material Carbide
  • Trade Number SB-41
  • Application For General Purpose Use On Steel, Cast Iron, Ferrous And Non-Ferrous Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms