Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
GRAINGER APPROVED

1"-14 Top Lock, Zinc Yellow Finish, Grade C Steel, Right Hand, ASME B18.16.6, PK135

  • Item # 4VPK9
  • My Part #
  • Mfr. Model # 4VPK9
  • Catalog Page # N/A
  • UNSPSC # 31161716
1"-14 Top Lock, Zinc Yellow Finish, Grade C Steel, Right Hand, ASME B18.16.6, PK135 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lock Nut
  • Nut Style Top Lock
  • System of Measurement Inch
  • Basic Material Steel
  • Fastener Finish Zinc Yellow
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type UNF (Fine)
  • Dia./Thread Size 1"-14
  • Material Grade Grade C
  • Width Across Flats 1-1/2"
  • Nut Height 7/8"
  • Nut Standards ASME B18.16.6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.