Skip Content

DV
GRAINGER APPROVED

1-1/8"-7 Hex Nut - Heavy, Plain SS, Right Hand, ASME B18.2.2, EA1

  • Item # 1WY31
  • My Part #
  • Mfr. Model # 1WY31
  • Catalog Page # N/A
  • UNSPSC # 31161727
1-1/8"-7 Hex Nut - Heavy, Plain SS, Right Hand, ASME B18.2.2, EA1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hex Nut
  • Nut Style Hex Nut - Heavy
  • System of Measurement Inch
  • Basic Material Stainless Steel
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Dia./Thread Size 1-1/8"-7
  • Fastener Thread Type UNC (Coarse)
  • Width Across Flats 1-13/16"
  • Nut Height 1-7/64"
  • Nut Standards ASME B18.2.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products