Skip Content

TP
GRAINGER APPROVED

1-1/4" x 1-5/8" Galvanized Steel Nipple, Pipe Schedule 160

  • Item # 1RKL9
  • My Part #
  • Mfr. Model # 87700GR
  • Catalog Page # 2770
  • UNSPSC # 40142318
1-1/4" x 1-5/8" Galvanized Steel Nipple, Pipe Schedule 160 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.40 / each

Shipping: pkg of 25

Pickup: pkg of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This GRAINGER APPROVED pipe nipple is suitable for use with air, water, oil, natural gas, and steam in high-pressure, high-temperature boiler applications.

• NPT threads at both ends allow for easy connections
• Nipple must be used with properly rated fittings

View More

Technical Specs

  • Item Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 160
  • Seamless/Welded Seamless
  • Material - Pipe Galvanized Steel
  • Pipe Size - Nominal 1-1/4"
  • Overall Pipe Length 1-5/8"
  • Pipe Thread Type MNPT x MNPT
  • Max. Pressure 4145 psi @ 650 Degrees F
  • Inside Dia. (In.) 1.160
  • Outside Dia. (In.) 1.660
  • Wall Thickness (In.) 0.250
  • Metal Detectable Yes
  • Standards ASTM A106, ASTM A733, and ASME B1.20.1
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.