Skip Content

DV
GRAINGER APPROVED

1-1/4" x 12" Red Brass Nipple, Pipe Nipple

  • Item # 4DRR9
  • My Part #
  • Mfr. Model # 4DRR9
  • Catalog Page # N/A
  • UNSPSC # 40142318
Nipple,Red Brass,1 1/4 x 12 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Brass Pipe

Technical Specs

  • Item Nipple
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Type Pipe Nipple
  • Pipe Schedule 80
  • Pipe Size - Nominal 1-1/4"
  • Overall Pipe Length 12"
  • Material - Pipe Red Brass
  • Pipe Thread Type MNPT x MNPT
  • Outside Dia. 1-2/3"
  • Temp. Range - 20 To 400 Degrees F
  • Pressure (PSI) 250
  • Standards ASTM B43, NSF 61, NSF 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).