Skip Content

NC
GRAINGER APPROVED

1-1/4" x 10 ft. 304 Stainless Steel Pipe, Pipe Schedule 10, Non-Threaded

  • Item # 2UE86
  • My Part #
  • Mfr. Model # 716-1200W10LSGR
  • Catalog Page # N/A
  • UNSPSC # 40142117
Pipe,1-1/4 In.,Unthreaded,10 ft. L,10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Schedule 10 Stainless Steel Unthreaded Pipe

• Continuously welded 10-ft. length
Economical alternative for lower-pressure applications can be used with butt-weld or 150-lb. socket-weld fittings. 304 stainless steel is a chromium-nickel material that offers very good corrosion resistance. 316 stainless steel has a higher nickel content, as well as molybdenum, for even greater corrosion resistance. Use with stainless steel butt weld fittings for applications with air, water, oil, natural gas, and steam.
Conform to ASTM-A-312.

View More

Technical Specs

  • Item Pipe
  • Pipe Connection Type Non-Threaded
  • Pipe Type Pipe
  • Pipe Schedule 10
  • Seamless/Welded Welded
  • Material - Pipe 304 Stainless Steel
  • Pipe Weld Type Continuous Weld
  • Pipe Size - Nominal 1-1/4"
  • Overall Pipe Length 10 ft.
  • Max. Pressure 1466 psi @ 650 Degrees F
  • Wall Thickness 1/8"
  • Outside Dia. 1-5/8"
  • Inside Dia. 1-1/8"
  • Standards ASTM A 312
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.