Skip Content

DV
GRAINGER APPROVED

Steel Shelving Standard Finish, Silver, 1-1/4"W x 1/2"D x 96"H

  • Item # 2HFV3
  • My Part #
  • Mfr. Model # 2HFV3
  • Catalog Page # N/A
  • UNSPSC # 56111906
Shelving Standard,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shelving Standard
  • Overall Depth 1/2"
  • Overall Width 1-1/4"
  • Overall Height 96"
  • Material Steel
  • Gauge 16
  • Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products