Skip Content
WG
TM
GRAINGER APPROVED

1-1/4" Steel Drywall Screws with Flat Head Type; PK278

  • Item # 5JTW3
  • Mfr. Model # 5JTW3
  • Catalog Page # 2164
  • UNSPSC # 31161509
1-1/4" Steel Drywall Screws with Flat Head Type; PK278 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Drywall Screws
  • Type Bugle Head
  • Head Type Flat
  • System of Measurement Inch
  • Size #6
  • Length 1-1/4"
  • Point Type Sharp
  • Material Steel
  • Finish Black Phosphate
  • Thread Length 1"
  • Thread Type Coarse
  • Drive Square
  • Driver Size #1
  • Head Dia. 0.177 - 0.201"
  • Head Height 0.177 - 0.275"
  • Application For Attaching Drywall to Wood
  • Package Quantity 278
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms